Zoro Homepage

Clevis Pin Universal 7/16 x 2 LCS ZC

  • Mfr # CLPUZ-0437-2000

  • Zoro # G900009988


product price: $1.15
/ea
Sold in multiples of 26 for $29.90

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Universal
Pin Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPUZ-0437-2000
Zoro #
G900009988
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/16 in
Usable Length
0.516 to 1.766 in
Pin Dia.
.438" (7/16)
Fastener Length
.516" - 1.766"
Head Dia. (In.)
.560"

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Universal
Pin Head Type
Flat Head
Basic Material
Low Carbon Steel
Material
Carbon Steel
Fastener Finish
Zinc Clear
Finish
Zinc Plated
Used With
BP-211

Description

Universal Clevis Pins-Plated. Clevis Pin Universal 7/16 x 2 LCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.