Standard Clevis Pin, 1/4 Dia, 23/64 in Usable Lg, Stainless Steel, 5 PK
Mfr # WWGCLPS6BPS6001
Zoro # G2518862
product price:Â $7.89
/pk 5, $1.58/eaKey Features
Head Type
Headed
System of Measurement
Inch
Usable Length
23/64 in
Material
Stainless Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWGCLPS6BPS6001
Zoro #
G2518862
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
1/4 in
Usable Length
23/64 in
Shank Length
1/2 in
Length
1/2 in
Minimum Hole Size
0.088 in
Maximum Usable Length
23/64 in
Head Diameter Tolerance
+0.010/-0.005 in
Outside Diameter Tolerance
-0.002/-0.007 in
Head Diameter
3/8 in
Maximum Hole Size
0.103 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Includes
Hairpin
Manufacturer Location
Globally Sourced
Description
Clevis Pin,0.5 in L,SS 0.25 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 23/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +0.010/-0.005 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.