Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin W/Hairpin, SS, 0.375x1 1/2 In

  • Mfr # WWGCLPS6BPS6010

  • Zoro # G0761801


product price: $8.79
/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWGCLPS6BPS6010
Zoro #
G0761801
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
3/8 in
Usable Length
1-17/64 in
Shank Length
1-1/2 in
Pin Dia.
3/8 in
Fastener Length
1 1/2 in
Overall Length
1-1/2"
Length
1 1/2 in
Outside Diameter Tolerance
-0.002/-0.007 in
Head Diameter
1/2 in
Head Diameter Tolerance
+/-0.01 in
Maximum Hole Size
0.166 in
Minimum Hole Size
0.151 in
Maximum Usable Length
1 17/64 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Material Grade
316
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ANSI B 18.8.1
Includes
Hairpin
Type
Standard
Standards
ANSI B 18.8.1
Product Type
Standard Clevis Pin
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1 1/2 in L,SS 3/8 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 300, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 1/2 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.