Clevis Pin, 3/8 in Dia, 1-1/64 in Usable Lg, Stainless Steel
Mfr # WWGCLPS6BPS6009
Zoro # G0962202
product price: $9.89
/eaKey Features
Head Type
Headed
System of Measurement
Inch
Usable Length
1-1/64 in
Material
Stainless Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWGCLPS6BPS6009
Zoro #
G0962202
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/8 in
Usable Length
1-1/64 in
Shank Length
1-1/4 in
Length
1 1/4 in
Head Diameter Tolerance
+/-0.01 in
Maximum Hole Size
0.166 in
Minimum Hole Size
0.151 in
Outside Diameter Tolerance
-0.002/-0.007 in
Head Diameter
1/2 in
Maximum Usable Length
1 1/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Includes
Hairpin
Standards
ANSI B 18.8.1
Meets/Exceeds
ANSI B 18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,1.238 in L,SS 3/8 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 15/64 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.