Zoro Homepage

Clevis Pin W/Hairpin, Std, SS, 0.375x3/4 In

  • Mfr # WWGCLPS6BPS6007

  • Zoro # G3196541


product price: $3.69
/ea
Sold in multiples of 6 for $22.14

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWGCLPS6BPS6007
Zoro #
G3196541
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/8 in
Usable Length
33/64 in
Shank Length
3/4 in
Pin Dia.
3/8 in
Fastener Length
3/4 in
Length
3/4 in
Overall Length
3/4"
Maximum Usable Length
33/64 in
Head Diameter
1/2 in
Head Diameter Tolerance
+/-0.01 in
Minimum Hole Size
0.151 in
Outside Diameter Tolerance
-0.002/-0.007 in
Maximum Hole Size
0.166 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Standards
ANSI B 18.8.1
Includes
Hairpin
Meets/Exceeds
ANSI B 18.8.1
Type
Standard
Product Type
Standard Clevis Pin
Manufacturer Location
Globally Sourced

Description

Clevis Pin,0.75 in L,SS 3/8 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 3/4 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +/-0.01 in, Outside Diameter Tolerance -0.002/-0.007 in, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.