Zoro Homepage

Clevis Pin W/Hairpin, Std, SS, 0.500x1 In

  • Mfr # WWGCLPS6BPS6014

  • Zoro # G1188354


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWGCLPS6BPS6014
Zoro #
G1188354
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Usable Length
49/64 in
Shank Length
1 in
Pin Dia.
1/2 in
Fastener Length
1 in
Length
1 in
Overall Length
1"
Minimum Hole Size
0.151 in
Head Diameter Tolerance
+0.010/-0.005 in
Head Diameter
5/8 in
Maximum Usable Length
49/64 in
Maximum Hole Size
0.166 in
Outside Diameter Tolerance
-0.004/-0.009 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Head Type
Head
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain
Material Grade/Class
Ungraded
Finish
Plain
Standards
ANSI B 18.8.1
Type
Standard
Meets/Exceeds
ANSI B 18.8.1
Includes
Hairpin
Product Type
Standard Clevis Pin
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1 in L,SS 0.5 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +0.010/-0.005 in, Outside Diameter Tolerance -0.004/-0.009 in, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.