Clevis Pin W/Hairpin, Std, SS, 0.500x3 In
Mfr # WWGCLPS6BPS6020
Zoro # G0634794
product price: $18.59
/eaKey Features
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Pin
Pin Diameter
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWGCLPS6BPS6020
Zoro #
G0634794
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Usable Length
2-49/64 in
Shank Length
3 in
Pin Dia.
1/2 in
Fastener Length
3 in
Overall Length
3"
Length
3 in
Maximum Hole Size
0.166 in
Head Diameter
5/8 in
Outside Diameter Tolerance
-0.004/-0.009 in
Minimum Hole Size
0.151 in
Head Diameter Tolerance
+0.010/-0.005 in
Maximum Usable Length
2 3/4 in
Description
Clevis Pin,3 in L,SS 0.5 in dia, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 3/4 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 3 in, System of Measurement Inch, Standards ANSI B 18.8.1, Includes Hairpin, Head Diameter Tolerance +0.010/-0.005 in, Outside Diameter Tolerance -0.004/-0.009 in, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.