Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.188 in Dia x 2.128 in Overall L x 0.580 in Shank L x 0.088 in Hole Dia
- Mfr # CLPSAEZ-0187
- Zoro # G123407387
product price:Â
$
2.89
/ea
Sold in multiples of 100 for
$289.00
Key Features
Finish
Zinc Plated
Material
Low Carbon Steel
Length
2.128 in
Head Dia. (In.)
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPSAEZ-0187
- Zoro #
- G123407387
- UPC #
- -
- Country of Origin
- India
- Finish
- Zinc Plated
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
Dimensions
- Shank Length
- 0.58 in
- Pin Diameter
- 3/16 in
- Length
- 2.128 in
- Head Dia. (In.)
- 0.31 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.188 in Dia x 2.128 in Overall Length x 0.580 in Shank Length x 0.088 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.