Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.312 in Dia x 2.656 in Overall L x 2.875 in Shank L x 0.141 in Hole Dia
- Mfr # CLPZ-0312-2875
- Zoro # G123408964
product price:Â
$
2.29
/ea
Sold in multiples of 100 for
$229.00
Key Features
Material
Low Carbon Steel
Head Dia. (In.)
0.444 in
Length
2-21/32 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPZ-0312-2875
- Zoro #
- G123408964
- UPC #
- -
- Country of Origin
- China
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Zinc Plated
Dimensions
- Head Dia. (In.)
- 0.444 in
- Length
- 2-21/32 in
- Pin Diameter
- 5/16 in
- Shank Length
- 2-7/8 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 2.656 in Overall Length x 2.875 in Shank Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.