Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.438 in Dia x 2.141 in Overall L x 2.375 in Shank L x 0.156 in Hole Dia
- Mfr # CLPZ-0437-2375
- Zoro # G323409730
product price:Â
$
1.19
/ea
Sold in multiples of 380 for
$452.20
Key Features
Finish
Zinc Plated
Head Dia. (In.)
0.57 in
Material
Low Carbon Steel
Length
2-9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPZ-0437-2375
- Zoro #
- G323409730
- UPC #
- -
- Country of Origin
- China
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
Dimensions
- Head Dia. (In.)
- 0.57 in
- Pin Diameter
- 7/16 in
- Shank Length
- 2-3/8 in
- Length
- 2-9/64 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.438 in Dia x 2.141 in Overall Length x 2.375 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.