Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.438 in Dia x 2.766 in Overall L x 3.000 in Shank L x 0.156 in Hole Dia
- Mfr # CLPZ-0437-3000
- Zoro # G023421520
product price:Â
$
2.89
/ea
Sold in multiples of 2200 for
$6,358.00
Key Features
Material
Low Carbon Steel
Head Dia. (In.)
0.57 in
Finish
Zinc Plated
Length
2-49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPZ-0437-3000
- Zoro #
- G023421520
- UPC #
- -
- Country of Origin
- China
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Item
- Standard Clevis Pin
Dimensions
- Pin Diameter
- 7/16 in
- Head Dia. (In.)
- 0.57 in
- Shank Length
- 3 in
- Length
- 2-49/64 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.438 in Dia x 2.766 in Overall Length x 3.000 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.