Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.625 in Dia x 2.016 in Overall L x 2.250 in Shank L x 0.156 in Hole Dia
- Mfr # CLPZ-0625-2250
- Zoro # G723409583
product price:Â
$
4.89
/ea
Sold in multiples of 100 for
$489.00
Key Features
Material
Low Carbon Steel
Head Dia. (In.)
0.82 in
Finish
Zinc Plated
Length
2-1/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPZ-0625-2250
- Zoro #
- G723409583
- UPC #
- -
- Country of Origin
- India
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Head Dia. (In.)
- 0.82 in
- Pin Diameter
- 5/8 in
- Shank Length
- 2-1/4 in
- Length
- 2-1/64 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.625 in Dia x 2.016 in Overall Length x 2.250 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.