Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 0.875 in Dia x 4.703 in Overall L x 5.000 in Shank L x 0.203 in Hole Dia
- Mfr # CLPZ-0875-5000
- Zoro # G523410543
product price:Â
$
23.95
/ea
Sold in multiples of 30 for
$718.50
Key Features
Length
4-45/64 in
Finish
Zinc Plated
Material
Low Carbon Steel
Head Dia. (In.)
1.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPZ-0875-5000
- Zoro #
- G523410543
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
Dimensions
- Pin Diameter
- 7/8 in
- Length
- 4-45/64 in
- Shank Length
- 5 in
- Head Dia. (In.)
- 1.04 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 0.875 in Dia x 4.703 in Overall Length x 5.000 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.