Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 1.000 in Dia x 1.953 in Overall L x 2.250 in Shank L x 0.203 in Hole Dia
- Mfr # CLPZ-1000-2250
- Zoro # G723404915
product price:Â
$
9.99
/ea
Key Features
Material
Low Carbon Steel
Head Dia. (In.)
1.19 in
Length
1-61/64 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPZ-1000-2250
- Zoro #
- G723404915
- UPC #
- -
- Country of Origin
- India
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Head Dia. (In.)
- 1.19 in
- Length
- 1-61/64 in
- Shank Length
- 2-1/4 in
- Pin Diameter
- 1 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 1.000 in Dia x 1.953 in Overall Length x 2.250 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.