Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Plated, 1.000 in Dia x 3.453 in Overall L x 3.750 in Shank L x 0.203 in Hole Dia
- Mfr # CLPZ-1000-3750
- Zoro # G123410912
product price:Â
$
20.99
/ea
Sold in multiples of 100 for
$2,099.00
Key Features
Finish
Zinc Plated
Head Dia. (In.)
1.19 in
Length
3-29/64 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPZ-1000-3750
- Zoro #
- G123410912
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
Dimensions
- Head Dia. (In.)
- 1.19 in
- Length
- 3-29/64 in
- Pin Diameter
- 1 in
- Shank Length
- 3-3/4 in
Description
Clevis Pin - Zinc Plated Low Carbon Steel - 1.000 in Dia x 3.453 in Overall Length x 3.750 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.