Clevis Pin, Zinc Yellow, 0.188 in Dia x 0.440 in Overall L x 0.580 in Shank L x 0.088 in Hole Dia
- Mfr # CLPSAEY-0187
- Zoro # G923411676
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Head Dia. (In.)
0.31 in
Pin Diameter
3/16 in
Material
Low Carbon Steel
Length
0.440 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPSAEY-0187
- Zoro #
- G923411676
- UPC #
- -
- Country of Origin
- United States
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Zinc Yellow
Dimensions
- Head Dia. (In.)
- 0.31 in
- Pin Diameter
- 3/16 in
- Length
- 0.440 in
- Shank Length
- 0.58 in
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.188 in Dia x 0.440 in Overall Length x 0.580 in Shank Length x 0.088 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.