Clevis Pin, Zinc Yellow, 0.188 in Dia x 1.359 in Overall L x 1.500 in Shank L x 0.094 in Hole Dia
- Mfr # CLPY-0187-1500
- Zoro # G323408078
product price:Â
$
0.99
/ea
Sold in multiples of 100 for
$99.00
Key Features
Finish
Zinc Yellow
Length
1-23/64 in
Head Dia. (In.)
0.32 in
Material
Low Carbon Steel
Pin Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPY-0187-1500
- Zoro #
- G323408078
- UPC #
- -
- Country of Origin
- China
- Finish
- Zinc Yellow
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
Dimensions
- Length
- 1-23/64 in
- Head Dia. (In.)
- 0.32 in
- Shank Length
- 1-1/2 in
- Pin Diameter
- 3/16 in
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.188 in Dia x 1.359 in Overall Length x 1.500 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.