Clevis Pin, Zinc Yellow, 0.250 in Dia x 0.628 in Overall L x 0.770 in Shank L x 0.088 in Hole Dia
- Mfr # CLPSAEY-0250
- Zoro # G323402571
product price:Â
$
0.59
/ea
Sold in multiples of 100 for
$59.00
Key Features
Pin Diameter
1/4 in
Length
0.628 in
Head Dia. (In.)
3/8 in
Finish
Zinc Yellow
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPSAEY-0250
- Zoro #
- G323402571
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Diameter
- 1/4 in
- Length
- 0.628 in
- Head Dia. (In.)
- 3/8 in
- Shank Length
- 0.77 in
Details
- Finish
- Zinc Yellow
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.250 in Dia x 0.628 in Overall Length x 0.770 in Shank Length x 0.088 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.