Clevis Pin, Zinc Yellow, 0.250 in Dia x 2.234 in Overall L x 2.375 in Shank L x 0.094 in Hole Dia
- Mfr # CLPY-0250-2375
- Zoro # G923402360
product price:Â
$
0.90
/ea
Sold in multiples of 100 for
$90.00
Key Features
Pin Diameter
1/4 in
Material
Low Carbon Steel
Finish
Zinc Yellow
Length
2-15/64 in
Head Dia. (In.)
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-0250-2375
- Zoro #
- G923402360
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 2-3/8 in
- Length
- 2-15/64 in
- Head Dia. (In.)
- 0.38 in
Details
- Material
- Low Carbon Steel
- Finish
- Zinc Yellow
- Item
- Standard Clevis Pin
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.250 in Dia x 2.234 in Overall Length x 2.375 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.