Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Yellow, 0.312 in Dia x 0.656 in Overall L x 0.875 in Shank L x 0.141 in Hole Dia
- Mfr # CLPY-0312-0875
- Zoro # G223413066
product price:Â
$
0.83
/ea
Sold in multiples of 100 for
$83.00
Key Features
Material
Low Carbon Steel
Head Dia. (In.)
0.444 in
Length
21/32 in
Pin Diameter
5/16 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-0312-0875
- Zoro #
- G223413066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia. (In.)
- 0.444 in
- Length
- 21/32 in
- Pin Diameter
- 5/16 in
- Shank Length
- 7/8 in
Details
- Material
- Low Carbon Steel
- Finish
- Zinc Yellow
- Item
- Standard Clevis Pin
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.312 in Dia x 0.656 in Overall Length x 0.875 in Shank Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.