Clevis Pin, Zinc Yellow, 0.312 in Dia x 3.031 in Overall L x 3.250 in Shank L x 0.141 in Hole Dia
- Mfr # CLPY-0312-3250
- Zoro # G223401704
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Pin Diameter
5/16 in
Length
3-1/32 in
Material
Low Carbon Steel
Finish
Zinc Yellow
Head Dia. (In.)
0.444 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-0312-3250
- Zoro #
- G223401704
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 3-1/4 in
- Pin Diameter
- 5/16 in
- Length
- 3-1/32 in
- Head Dia. (In.)
- 0.444 in
Details
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
- Finish
- Zinc Yellow
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.312 in Dia x 3.031 in Overall Length x 3.250 in Shank Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.