Clevis Pin, Zinc Yellow, 0.375 in Dia x 0.859 in Overall L x 1.094 in Shank L x 0.156 in Hole Dia
- Mfr # CLPY-0375-1093
- Zoro # G523424977
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Length
55/64 in
Finish
Zinc Yellow
Head Dia. (In.)
0.51 in
Material
Low Carbon Steel
Pin Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-0375-1093
- Zoro #
- G523424977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 55/64 in
- Head Dia. (In.)
- 0.51 in
- Pin Diameter
- 3/8 in
- Shank Length
- 1-3/32 in
Details
- Finish
- Zinc Yellow
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.375 in Dia x 0.859 in Overall Length x 1.094 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.