Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Yellow, 0.500 in Dia x 3.266 in Overall L x 3.500 in Shank L x 0.156 in Hole Dia
- Mfr # CLPY-0500-3500
- Zoro # G423412579
product price:Â
$
4.49
/ea
Sold in multiples of 100 for
$449.00
Key Features
Material
Low Carbon Steel
Finish
Zinc Yellow
Pin Diameter
1/2 in
Head Dia. (In.)
0.63 in
Length
3-17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPY-0500-3500
- Zoro #
- G423412579
- UPC #
- -
- Country of Origin
- India
- Material
- Low Carbon Steel
- Finish
- Zinc Yellow
- Item
- Standard Clevis Pin
Dimensions
- Pin Diameter
- 1/2 in
- Head Dia. (In.)
- 0.63 in
- Length
- 3-17/64 in
- Shank Length
- 3-1/2 in
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.500 in Dia x 3.266 in Overall Length x 3.500 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.