Clevis Pin, Zinc Yellow, 0.625 in Dia x 1.266 in Overall L x 1.500 in Shank L x 0.156 in Hole Dia
- Mfr # CLPY-0625-1500
- Zoro # G123416051
product price:Â
$
3.45
/ea
Sold in multiples of 100 for
$345.00
Key Features
Head Dia. (In.)
0.82 in
Finish
Zinc Yellow
Length
1-17/64 in
Pin Diameter
5/8 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-0625-1500
- Zoro #
- G123416051
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Dia. (In.)
- 0.82 in
- Length
- 1-17/64 in
- Pin Diameter
- 5/8 in
- Shank Length
- 1-1/2 in
Details
- Item
- Standard Clevis Pin
- Finish
- Zinc Yellow
- Material
- Low Carbon Steel
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.625 in Dia x 1.266 in Overall Length x 1.500 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.