Clevis Pin, Zinc Yellow, 0.625 in Dia x 1.337 in Overall L x 1.610 in Shank L x 0.151 in Hole Dia
- Mfr # CLPSAEY-0625
- Zoro # G123405536
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Length
1.337 in
Material
Low Carbon Steel
Finish
Zinc Yellow
Head Dia. (In.)
0.81 in
Pin Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPSAEY-0625
- Zoro #
- G123405536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.337 in
- Shank Length
- 1.61 in
- Head Dia. (In.)
- 0.81 in
- Pin Diameter
- 5/8 in
Details
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Zinc Yellow
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.625 in Dia x 1.337 in Overall Length x 1.610 in Shank Length x 0.151 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.