Clevis Pin, Zinc Yellow, 0.750 in Dia x 2.516 in Overall L x 2.750 in Shank L x 0.156 in Hole Dia
- Mfr # CLPY-0750-2750
- Zoro # G323425839
product price:Â
$
11.25
/ea
Sold in multiples of 100 for
$1,125.00
Key Features
Length
2-33/64 in
Head Dia. (In.)
0.94 in
Finish
Zinc Yellow
Pin Diameter
3/4 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPY-0750-2750
- Zoro #
- G323425839
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Clevis Pin
- Finish
- Zinc Yellow
- Material
- Low Carbon Steel
Dimensions
- Length
- 2-33/64 in
- Shank Length
- 2-3/4 in
- Head Dia. (In.)
- 0.94 in
- Pin Diameter
- 3/4 in
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 0.750 in Dia x 2.516 in Overall Length x 2.750 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.