Clevis Pin, Zinc Yellow, 1.000 in Dia x 2.953 in Overall L x 3.250 in Shank L x 0.203 in Hole Dia
- Mfr # CLPY-1000-3250
- Zoro # G423403928
product price:Â
$
16.49
/ea
Sold in multiples of 100 for
$1,649.00
Key Features
Shank Length
3-1/4 in
Head Dia. (In.)
1.19 in
Finish
Zinc Yellow
Pin Diameter
1 in
Length
2-61/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-1000-3250
- Zoro #
- G423403928
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 3-1/4 in
- Head Dia. (In.)
- 1.19 in
- Pin Diameter
- 1 in
- Length
- 2-61/64 in
Details
- Item
- Standard Clevis Pin
- Finish
- Zinc Yellow
- Material
- Low Carbon Steel
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 1.000 in Dia x 2.953 in Overall Length x 3.250 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.