Shop HUYETT
See all product information
Create Account
Clevis Pin, Zinc Yellow, 1.000 in Dia x 4.703 in Overall L x 5.000 in Shank L x 0.203 in Hole Dia
Mfr # CLPY-1000-5000
Zoro # G423404178
product price:Â
$
23.79
/ea
Sold in multiples of 100 for $2,379.00
Key Features
Finish
Zinc Yellow
Head Dia. (In.)
1.19 in
Shank Length
5 in
Length
4-45/64 in
Pin Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPY-1000-5000
- Zoro #
- G423404178
- UPC #
- -
- Country of Origin
- India
Dimensions
- Head Dia. (In.)
- 1.19 in
- Shank Length
- 5 in
- Length
- 4-45/64 in
- Pin Diameter
- 1 in
Details
- Finish
- Zinc Yellow
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
Description
Clevis Pin - Zinc Yellow Low Carbon Steel - 1.000 in Dia x 4.703 in Overall Length x 5.000 in Shank Length x 0.203 in Hole Dia