Clevis Pin, Zn Plt Med Carbon Steel, 1.25 Dia x 8.375 Overall L x 9 Shk L x .25 Hole Dia
- Mfr # CLPZ-1250-9000
- Zoro # G723410923
product price:Â
$
61.89
/ea
Sold in multiples of 100 for
$6,189.00
Key Features
Head Dia. (In.)
1.5 in
Length
8-3/8 in
Material
Medium Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPZ-1250-9000
- Zoro #
- G723410923
- UPC #
- -
- Country of Origin
- India
Dimensions
- Head Dia. (In.)
- 1.5 in
- Length
- 8-3/8 in
- Pin Diameter
- 1-1/4 in
- Shank Length
- 9 in
Details
- Item
- Standard Clevis Pin
- Material
- Medium Carbon Steel
- Finish
- Zinc Plated
Description
Clevis Pin - Zinc Plated Medium Carbon Steel - 1.250 in Dia x 8.375 in Overall Length x 9.000 in Shank Length x 0.250 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.