Shop HUYETT
See all product information
Create Account
Clevis Pin, Zn Plt Med Carbon Steel, 1.875 Dia x 3.375 Overall L x 4 Shk L x .25 Hole Dia
- Mfr # CLPZ-1875-4000
- Zoro # G823414593
product price:Â
$
84.79
/ea
Sold in multiples of 100 for
$8,479.00
Key Features
Finish
Zinc Plated
Length
3-3/8 in
Material
Medium Carbon Steel
Head Dia. (In.)
2.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPZ-1875-4000
- Zoro #
- G823414593
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 3-3/8 in
- Pin Diameter
- 1-7/8 in
- Head Dia. (In.)
- 2.27 in
- Shank Length
- 4 in
Details
- Finish
- Zinc Plated
- Material
- Medium Carbon Steel
- Item
- Standard Clevis Pin
Description
Clevis Pin - Zinc Plated Medium Carbon Steel - 1.875 in Dia x 3.375 in Overall Length x 4.000 in Shank Length x 0.250 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.