Clevis Pin, Zn Plt Med Carbon Steel, 2 Dia x 2.375 Overall L x 3 Shk L x .25 Hole Dia
- Mfr # CLPZ-2000-3000
- Zoro # G023418162
product price:Â
$
72.55
/ea
Sold in multiples of 100 for
$7,255.00
Key Features
Head Dia. (In.)
2.395 in
Length
2-3/8 in
Finish
Zinc Plated
Material
Medium Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPZ-2000-3000
- Zoro #
- G023418162
- UPC #
- -
- Country of Origin
- India
Dimensions
- Head Dia. (In.)
- 2.395 in
- Shank Length
- 3 in
- Length
- 2-3/8 in
- Pin Diameter
- 2 in
Details
- Finish
- Zinc Plated
- Item
- Standard Clevis Pin
- Material
- Medium Carbon Steel
Description
Clevis Pin - Zinc Plated Medium Carbon Steel - 2.000 in Dia x 2.375 in Overall Length x 3.000 in Shank Length x 0.250 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.