Shop HUYETT
See all product information
Create Account
Clevis Pin, Zn Yelw Med Carbon Steel, 1.25 Dia x 4.375 Overall L x 5 Shk L x .25 Hole Dia
- Mfr # CLPY-1250-5000
- Zoro # G823421072
product price:Â
$
40.99
/ea
Sold in multiples of 100 for
$4,099.00
Key Features
Head Dia. (In.)
1.495 in
Length
4-3/8 in
Finish
Zinc Yellow
Material
Medium Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPY-1250-5000
- Zoro #
- G823421072
- UPC #
- -
- Country of Origin
- India
- Finish
- Zinc Yellow
- Material
- Medium Carbon Steel
- Item
- Standard Clevis Pin
Dimensions
- Head Dia. (In.)
- 1.495 in
- Length
- 4-3/8 in
- Pin Diameter
- 1-1/4 in
- Shank Length
- 5 in
Description
Clevis Pin - Zinc Yellow Medium Carbon Steel - 1.250 in Dia x 4.375 in Overall Length x 5.000 in Shank Length x 0.250 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.