Shop HUYETT
See all product information
Create Account
Clevis Pin, Zn Yelw Med Carbon Steel, 1.5 Dia x 3.375 Overall L x 4 Shk L x .25 Hole Dia
- Mfr # CLPY-1500-4000
- Zoro # G623426130
product price:Â
$
42.19
/ea
Sold in multiples of 100 for
$4,219.00
Key Features
Head Dia. (In.)
2.02 in
Material
Medium Carbon Steel
Finish
Zinc Yellow
Length
3-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPY-1500-4000
- Zoro #
- G623426130
- UPC #
- -
- Country of Origin
- India
- Material
- Medium Carbon Steel
- Finish
- Zinc Yellow
- Item
- Standard Clevis Pin
Dimensions
- Head Dia. (In.)
- 2.02 in
- Shank Length
- 4 in
- Length
- 3-3/8 in
- Pin Diameter
- 1-1/2 in
Description
Clevis Pin - Zinc Yellow Medium Carbon Steel - 1.500 in Dia x 3.375 in Overall Length x 4.000 in Shank Length x 0.250 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.