Clinch Cotter Pin, Zinc Plated Carbon Steel, 0.188 in Dia x 2.000 in Effective Length
- Mfr # CLNP-187-2000
- Zoro # G823422529
product price:Â
$
11.25
/ea
Sold in multiples of 100 for
$1,125.00
Key Features
Material
Carbon Steel
Pin Diameter
3/16 in
Color
Silver
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLNP-187-2000
- Zoro #
- G823422529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
Details
- Material
- Carbon Steel
- Item
- Clinch Cotter Pin
- Color
- Silver
- Finish
- Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.