Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clinch Pin 1/4 x 1-1/2 CS ZC

  • Mfr # CLNP-250-1500

  • Zoro # G200417520


product price: $1.15
/ea
Sold in multiples of 21 for $24.15

Key Features

Pin Item
Cotter Pin
Pin Type
Clinch
System of Measurement
Inch
Cotter Pin Type
Cotter Pin Clinch
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLNP-250-1500
Zoro #
G200417520
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
1-1/2 in
Pin Dia.
1/4 in
Fastener Length
1 1/2 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Clinch
System of Measurement
Inch
Cotter Pin Type
Cotter Pin Clinch
Cotter Pin Style
Hooked End Prong
Basic Material
Carbon Steel
Material
Carbon Steel
Finish
Zinc Plated
Fastener Finish
Zinc Clear

Description

Clinch Pins-Plated. Clinch Pin 1/4 x 1-1/2 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.