
Clinch Cotter Pin, 3/16 in Dia, 1-1/2 in L, Carbon Steel
Mfr # CLNP-187-1500
Zoro # G400417542
product price: $0.60
/ea
Sold in multiples of 29 for $17.40
Key Features
Pin Type
Clinch
System of Measurement
Inch
Cotter Pin Style
Hooked End Prong
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLNP-187-1500
Zoro #
G400417542
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
1-1/2 in
Details
Item
Cotter Pin
Pin Type
Clinch
System of Measurement
Inch
Cotter Pin Style
Hooked End Prong
Material
Carbon Steel
Finish
Zinc Plated
Description
Clinch Pins-Plated. Clinch Pin 3/16 x 1-1/2 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.