Shop HUYETT
See all product information
Create Account
Coil Tension Snap & Lock Pin, Zinc Plated, 0.250 in Dia x 2.125 in L x 2.625 in Shank L
- Mfr # SNIC-0250-2125
- Zoro # G923416916
product price:Â
$
3.39
/ea
Sold in multiples of 10 for
$33.90
Key Features
Length
2-1/8 in
Material
Low Carbon Steel
Color
Silver
Pin Dia.
1/4 in
Shank Length
2-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNIC-0250-2125
- Zoro #
- G923416916
- UPC #
- -
- Country of Origin
- India
- Material
- Low Carbon Steel
- Color
- Silver
- Item
- Coil Tension Snap & Lock Pin
- Finish
- Zinc Plated
Dimensions
- Length
- 2-1/8 in
- Pin Dia.
- 1/4 in
- Shank Length
- 2-5/8 in
Description
Coil Tension Snap & Lock Pin - Zinc Plated Low Carbon Steel - 0.250 in Dia x 2.125 in Length x 2.625 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.