Shop HUYETT
See all product information
Create Account
Coil Tension Snap & Lock Pin, Zinc Plated, 0.312 in Dia x 3.500 in L x 3.938 in Shank L
- Mfr # SNIC-0312-3500
- Zoro # G323409341
product price:Â
$
5.55
/ea
Sold in multiples of 10 for
$55.50
Key Features
Length
3-1/2 in
Color
Silver
Shank Length
3-15/16 in
Pin Dia.
5/16 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNIC-0312-3500
- Zoro #
- G323409341
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 3-1/2 in
- Shank Length
- 3-15/16 in
- Pin Dia.
- 5/16 in
Details
- Color
- Silver
- Item
- Coil Tension Snap & Lock Pin
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
Description
Coil Tension Snap & Lock Pin - Zinc Plated Low Carbon Steel - 0.312 in Dia x 3.500 in Length x 3.938 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.