Shop HUYETT
See all product information
Create Account
Coil Tension Snap & Lock Pin, Zinc Plated, 0.875 in Dia x 6.250 in L x 7.061 in Shank L
- Mfr # SNIC-0875-6250H
- Zoro # G623405050
product price:Â
$
45.99
/ea
Sold in multiples of 10 for
$459.90
Key Features
Pin Dia.
7/8 in
Finish
Zinc Plated
Shank Length
7.061 in
Color
Silver
Length
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNIC-0875-6250H
- Zoro #
- G623405050
- UPC #
- -
- Country of Origin
- India
- Item
- Coil Tension Snap & Lock Pin
- Finish
- Zinc Plated
- Color
- Silver
- Material
- Low Carbon Steel
Dimensions
- Pin Dia.
- 7/8 in
- Shank Length
- 7.061 in
- Length
- 6-1/4 in
Description
Coil Tension Snap & Lock Pin - Zinc Plated Low Carbon Steel - 0.875 in Dia x 6.250 in Length x 7.061 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.