Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coiled Spring Pin, 3/16 in Outside Dia, 1-1/2 in L, Stainless Steel

  • Mfr # SPCSP-187-1500H

  • Zoro # G800398397


product price: $0.81
/ea
Sold in multiples of 34 for $27.54

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
1-1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCSP-187-1500H
Zoro #
G800398397
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
1-1/2 in
Outside Dia.
.188" (3/16)
Overall Length
1.500" (1-1/2)
Fits Hole Dia. (Min.-Max.)
.185" - .192"

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Fastener Finish
Passivated
Material Grade/Class
Ungraded
Finish
Passivated
Standards
ASME B18.8.2
Rockwell Hardness
HV 460-560
Double Shear Strength (Lbs.)
4500 lbs

Description

Coiled Pins-Heavy Duty Stainless. Coiled Spring Pin 3/16x1-1/2 HD SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.