Zoro Homepage

Coiled Spring Pin 3/32 x 1/2 SD SS PV

  • Mfr # SPC3P-093-0500

  • Zoro # G800398564


product price: $0.14
/ea
Sold in multiples of 194 for $27.16

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
Stainless Steel
Material Grade
302/304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC3P-093-0500
Zoro #
G800398564
UPC #
-
Country of Origin
Czechia

Dimensions

Outside Dia.
.094" (3/32)
Fits Hole Dia. (Min.-Max.)
.093" - .097"
Overall Length
.500" (1/2)
Actual Dia. (Min.-Max)
0.099" to 0.105"

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
Stainless Steel
Material Grade
302/304
Fastener Finish
Passivated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
600 lbs
Rockwell Hardness
Work Hardened

Description

Coiled Pins-Standard Duty Stainless. Coiled Spring Pin 3/32 x 1/2 SD SS PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.