Zoro Homepage

Coiled Spring Pin 3/32 x 3/4 SD HCS PL

  • Mfr # SPC-093-0750

  • Zoro # G800398618


product price: $0.07
/ea
Sold in multiples of 408 for $28.56

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-093-0750
Zoro #
G800398618
UPC #
-
Country of Origin
Czechia

Dimensions

Pin Diameter
3/32 in
Shank Length
3/4 in
Outside Dia.
.094" (3/32)
Actual Dia. (Min.-Max)
0.099" to 0.105"
Fits Hole Dia. (Min.-Max.)
.093" - .097"
Overall Length
.750" (3/4)

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
775 lbs

Description

Coiled Pins-Standard Duty Plain. Coiled Spring Pin 3/32 x 3/4 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.