Zoro Homepage

Coiled Spring Pin 3/4 x 6 HD AS PL

  • Mfr # SPC-750-6000H

  • Zoro # G500398390


product price: $13.69
/ea
Sold in multiples of 2 for $27.38

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Pin Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-750-6000H
Zoro #
G500398390
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/4 in
Shank Length
6 in
Outside Dia.
.750" (3/4)
Overall Length
6.000" (6)
Actual Dia. (Min.-Max)
0.766" to 0.784"
Fits Hole Dia. (Min.-Max.)
.743" - .760"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
Alloy Steel
Material Grade
6150H
Material
Alloy Steel
Fastener Finish
Plain
Material Grade/Class
Grade 6150H
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 423-544
Double Shear Strength (Lbs.)
70000 lbs

Description

Coiled Pins-Heavy Duty Plain. Coiled Spring Pin 3/4 x 6 HD AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.