Zoro Homepage

Coiled Spring Pin, 3/4"x 2-3/4"HD AS PL

  • Mfr # SPC-750-2750H

  • Zoro # G9153840


product price: $18.25
/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Pin Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-750-2750H
Zoro #
G9153840
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/4 in
Shank Length
2-3/4 in
Outside Dia.
.750" (3/4)
Actual Dia. (Min.-Max)
0.766" to 0.784"
Overall Length
2.750" (2-3/4)
Fits Hole Dia. (Min.-Max.)
.743" - .760"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
Alloy Steel
Material Grade
6150H
Material
Alloy Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
70000 lbs
Rockwell Hardness
HV 423-544

Description

Coiled Spring Pin,3/4"x 2-3/4"HD AS PL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.