Zoro Homepage

Coiled Spring Pin 3/8 x 2-3/4 SD HCS PL

  • Mfr # SPC-375-2750

  • Zoro # G600398603


product price: $1.49
/ea
Sold in multiples of 18 for $26.82

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Pin Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-375-2750
Zoro #
G600398603
UPC #
-
Country of Origin
Czechia

Dimensions

Pin Diameter
3/8 in
Shank Length
2-3/4 in
Outside Dia.
.375" (3/8)
Actual Dia. (Min.-Max)
0.388" to 0.403"
Fits Hole Dia. (Min.-Max.)
.370" - .383"
Overall Length
2.750" (2-3/4)

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
12600 lbs
Rockwell Hardness
HV 420-545

Description

Coiled Pins-Standard Duty Plain. Coiled Spring Pin 3/8 x 2-3/4 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.