Zoro Homepage

Coiled Spring Pin 5/16 x 4 SD HCS PL

  • Mfr # SPC-312-4000

  • Zoro # G400398476


product price: $1.85
/ea
Sold in multiples of 16 for $29.60

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Pin Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-312-4000
Zoro #
G400398476
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Shank Length
4 in
Outside Dia.
.313" (5/16)
Fits Hole Dia. (Min.-Max.)
.312" - .319"
Actual Dia. (Min.-Max)
0.324" to 0.337"
Overall Length
4.000" (4)

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Spring Pin Type
Coiled Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1095
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
8700 lbs

Description

Coiled Pins-Standard Duty Plain. Coiled Spring Pin 5/16 x 4 SD HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.