Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 302 SS, 0.094 in Dia x 0.625 in Length
- Mfr # MS39086-493
- Zoro # G623401502
product price:Â
$
0.65
/ea
Sold in multiples of 100 for
$65.00
Key Features
Double Shear Strength (Lbs.)
800 lb
Standards
MS39086
Shank Length
5/8 in
Pin Diameter
3/32 in
Material
302 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS39086-493
- Zoro #
- G623401502
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 800 lb
- Standards
- MS39086
- Material
- 302 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Plain
Dimensions
- Shank Length
- 5/8 in
- Pin Diameter
- 3/32 in
Description
Mil. Spec. MS39086-493 Coiled Spring Pin, Heavy Duty - 302 Stainless Steel - 0.094 in Dia x 0.625 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.