Coiled Spring Pin, Heavy Duty, 410/420 SS, 0.094 in Dia x 0.500 in Length
- Mfr # MS39086-129
- Zoro # G223403357
product price:Â
$
0.56
/ea
Sold in multiples of 100 for
$56.00
Key Features
Finish
Plain
Standards
MS39086
Material Grade/Class
410/420
Double Shear Strength (Lbs.)
1000 lb
Rockwell Hardness
HRC 46-55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS39086-129
- Zoro #
- G223403357
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1/2 in
- Pin Diameter
- 3/32 in
Details
- Finish
- Plain
- Standards
- MS39086
- Item
- Coiled Spring Pin, Heavy Duty
- Material Grade/Class
- 410/420
- Double Shear Strength (Lbs.)
- 1000 lb
- Rockwell Hardness
- HRC 46-55
- Material
- 410/420 Stainless Steel
Description
Mil. Spec. MS39086-129 Coiled Spring Pin, Heavy Duty - 410/420 Stainless Steel - 0.094 in Dia x 0.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.