Coiled Spring Pin, Heavy Duty, 410/420 SS, 0.094 in Dia x 1.125 in Length
- Mfr # MS39086-136
- Zoro # G623401892
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Rockwell Hardness
HRC 46-55
Double Shear Strength (Lbs.)
1000 lb
Material
410/420 Stainless Steel
Finish
Plain
Standards
MS39086
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS39086-136
- Zoro #
- G623401892
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-1/8 in
- Pin Diameter
- 3/32 in
Details
- Rockwell Hardness
- HRC 46-55
- Double Shear Strength (Lbs.)
- 1000 lb
- Material
- 410/420 Stainless Steel
- Finish
- Plain
- Item
- Coiled Spring Pin, Heavy Duty
- Standards
- MS39086
Description
Mil. Spec. MS39086-136 Coiled Spring Pin, Heavy Duty - 410/420 Stainless Steel - 0.094 in Dia x 1.125 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.