Shop HUYETT
See all product information
Create Account
Coiled Spring Pin, Heavy Duty, 410/420 SS, 0.125 in Dia x 0.562 in Length
- Mfr # MS39086-140
- Zoro # G223403548
product price:Â
$
1.15
/ea
Sold in multiples of 1350 for
$1,552.50
Key Features
Standards
MS39086
Double Shear Strength (Lbs.)
2100 lb
Material
410/420 Stainless Steel
Finish
Plain
Material Grade/Class
410/420
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS39086-140
- Zoro #
- G223403548
- UPC #
- -
- Country of Origin
- United States
- Standards
- MS39086
- Double Shear Strength (Lbs.)
- 2100 lb
- Material
- 410/420 Stainless Steel
- Item
- Coiled Spring Pin, Heavy Duty
- Finish
- Plain
- Material Grade/Class
- 410/420
- Rockwell Hardness
- HRC 46-55
Dimensions
- Shank Length
- 9/16 in
- Pin Diameter
- 1/8 in
Description
Mil. Spec. MS39086-140 Coiled Spring Pin, Heavy Duty - 410/420 Stainless Steel - 0.125 in Dia x 0.562 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.